Menu Search
Search
SOUTHWIRE #58993001

Side Cutting Plier, 9 in. L, Ergonomic Comfort Grip

SKU # 03288694413
Type: Side Cutting Plier, High Leverage
Application: ACSR, Screws, Nails and Most Hardened Wire
Length: 9 in.
Handles: Ergonomic Comfort Grip, Red/Black

Made from drop forged steel, these durable high-leverage side cutting pliers built for work. The dual material grip provide a comfortable feel, while the case hardened cutting blades cut wire and cable with ease. These pliers feature a crimping die behind the joint for non-insulated connectors, lugs and terminals.