Menu Search
Search
IDEAL #30-4430

Cutting Plier, High Leverage; Cushion Grip Handles; 9-1/4 in. Long

SKU # 78325059639 Manufacturer Series: Wire Man
Type: Standard Cutting, High Leverage
Application: General Use
Length: 9-1/4 in.
Handles: Ergonomic Cushion-Grip

Additional Info: FishTape Puller, Crimping Die. Smart-Grip Handles