Menu Search
Search
APEX TOOL GROUP #812N

Cutting Plier, Oval Head; Soft Foam Grip Handles; 4.75 in. Long

SKU # 03710318334 Manufacturer Series: 800 Maxi
RoHS Compliant

Compare

Maximum number of products selected.
Type: Oval Head Side Cutter
Application: 0.6 mm Hard Wire, 1.8 mm Copper Wire and General Use
Length: 4.75 in.
Handles: ESD Safe Soft Foam Grip
  • This is the most widely used head shape
  • It is robust and size for size offers the highest cutting capacity
  • Cutting over the full length of the cutter
  • Material: toll steel
  • Cutting type: semi-flush
  • Length of cutting edges: 0.59 in.
  • Head width: 0.53 in.