Menu Search
Search
KLEIN TOOLS #D310-6C

Plier, Spring Loaded; Plastic Handles; 6-5/8 in. Long

SKU # 09264471228

Compare

Maximum number of products selected.
Type: Standard Plier, Spring Loaded
Application: General Use
Length: 6-5/8 in.
Handles: Plastic Dipped
Nose Type: Tapered