Menu Search
Search
KLEIN TOOLS #D221-51/2C

Plier, Side Cutting Spring Loaded; Plastic Handles; 5-9/16 in. Long

SKU # 09264471206
Type: Side Cutting, Spring Loaded
Application: General Use
Length: 5-9/16 in.
Handles: Plastic Dipped
Nose Type: Needle

Additional Info: Tip: 1/32"" O.D.