Menu Search
Search
KLEIN TOOLS #J203-7

Journeyman Plier, Long Nose; 7-1/8 in. Long

SKU # 09264471027
Type: Long Nose Plier
Length: 7-1/8 in.
Nose Type: Long

The Journeyman line of hand tools has expanded with the addition of two new long-nose pliers with side-cutting knives. seven inch (Cat. No. J203-7) version, feature state-of-the-art, dual-material handles, that provide a better grip without sacrificing tool strength or durability. The soft, outer-surface handle material combines comfort with a firm grip, while the harder, inner-surface handle material is designed for extra toughness and durability in harsh work environments. Other features include knurled jaws for bending and forming wire; side cutting knives at the hinge for cutting wire; a hot riveted joint for smooth action and no handle wobble; induction hardened cutting knives for long life; and color-coded yellow handles for quick tool identification. See and feel the difference of a Klein Journeyman and you will know why professionals are known by the tools they own.

Additional Info: Handle Color: Yellow/Black