Menu Search
Search
IRWIN TOOLS #102L3

Vise-GripĀ® Plier, Locking; Straight Jaw; 10 in. Long

SKU # 03854800104
Type: Locking Plier
Jaw Type: Straight
Length: 10 in.

Additional Info: Jaw Capacity: 44 mm