Menu Search
Search
KLEIN TOOLS #D259-4C

Cutting Plier, Diagonal Midget Narrow Jaw; 4-3/16 in. Long

SKU # 09264472256
Type: Diagonal Midget Extra Narrow Jaw
Operation: Semi-Flush Cutting, Spring Loaded
Application: Printed Circuit Board Work
Length: 4-3/16 in.
Handles: Plastic Dipped
Nose Type: Pointed