The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
KLEIN TOOLS #D227-7C

Cutting Plier, Diagonal; 7.68 in. Long; Plastic Dipped Handles

SKU # 09264472034
Type: Diagonal Cutting Plier
Operation: Flush Cutting
Application: Plastic Cutting
Length: 7.68 in.
Handles: Plastic Dipped

Additional Info: Jaw Length: 1 in., Jaw Width: 31/32 in., Jaw Thickness: 1/2 in., Handle Color: Red, Dimension: 1.460 in. L x 1.180 in. W x 2.220 in. H