The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
CHANNELLOCK #449

Cutting Plier, Diagonal; Round Nose; 9 in. Long

SKU # 02558282501
Type: Diagonal
Operation: Cutting, High Leverage
Application: Piano Wire
Length: 9 in.
Handles: Dipped Pistol Grip
Nose Type: Round

CHAN 449 9.54IN CUTTING PLIERS