The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
APEX TOOL GROUP #5427CVNN

Crescent® Diagonal Cutting Plier, 25/32 in. L Jaw, 7 in. L, 12 AWG

SKU # 03710332315
Type: Diagonal Cutting Plier
Operation: Standard Cutting
Application: Heavy Duty Wire Cutting
Length: 7 in.
Handles: Double Dip Cushion Grip
Nose Type: Flat
Jaw Length: 25/32 in.
Wire Max: 12 AWG