Menu Search
Search
STANLEY #J61909HS

Nutsetter, SAE Magnetic Set; 1/4 to 3/8 in.; 1-3/4 in. Long

SKU # 66267915007

Compare

Maximum number of products selected.
Type: SAE Magnetic Nut Driver Set
Pieces: 3
Size - Imperial: 1/4, 5/16, 3/8 in.
Length - Shank: 1/4 in.
Length Overall: 1-3/4 in.

PROTO J61909HS 3PC NUT SETTER SET