Menu Search
Search
STANLEY #J9208M

Proto® Metric Nut Driver, 8mm x 7 in. OAL, 2-7/8 in. L Shank

SKU # 66267940314
Type: Metric Nut Driver
Size - Metric: 8mm
Length - Shank: 2-7/8 in.
Length Overall: 7 in.
Handle: Fluted Acetate