Menu Search
Search
STANLEY #33-279

Tape Rule Measuring Tape 25 ft Mylar Coated Steel

SKU # 07617433279
Type: Tape Rule
Tape Material: Mylar Coated Steel
Tape Finish: Black and Yellow
Case Material: Bi-Material
Graduation Scale Type: Inches, Feet
Graduation - Top: 1"
Tape Length: 25 ft.
Tape Width: 1-1/8 in.
Tape End Type: Hook

Tape Measures: Type - Tape Rule; Tape Material - Mylar Coated Steel; Tape Finish - Black and Yellow; Case Material - Bi-Material; Graduation Scale Type - Inches, Feet; Graduation - Top - 1"; Tape Length - 25 ft; Tape Width - 1-1/8 in; Tape End Type - Hook