Menu Search
Search
STANLEY #33-212

Tape Rule Measuring Tape 12-ft Polyester Coated

SKU # 07617433212 Manufacturer Series: Powerlock

Compare

Maximum number of products selected.
Type: Tape Rule
Tape Material: Polyester Coated
Tape Finish: Yellow Mylar
Case Material: Cast-Metal
Tape Length: 12 ft.
Tape Width: 1/2 in.
Tape End Type: Hook