Menu Search
Search
MILWAUKEE #48-22-5309

Tape Measure, 8 m L, Metric, Steel, Yellow Nylon, 2 in. W

SKU # 04524231763
Type: Automatic Rewind Tape Measure
Tape Material: Steel
Tape Finish: Yellow Nylon
Case Material: ABS, Rubber Grip
Case Style: Closed Reel
Case Finish: Black/Red
Graduation Scale Type: Metric
Graduation - Top: 1 cm
Markings - Other: Stud
Tape Length: 8m
Tape Width: 2 in.
Tape End Type: 3-Rivet Hook

Milwaukee tape measures are nothing but heavy duty. Using nylon blade protection and a 5-point reinforced frame, they offer up to 10X longer life. Additional innovative features include the finger stop, which protects your finger when the blade retracts and a large hook, that allows the tape to grip materials from all angles.