Menu Search
Search
MILWAUKEE #48-22-5535

Tape Measure, 35 ft. L, SAE, Steel, Nylon Coated

SKU # 04524235060
Type: General Contractor Tape Measure
Tape Material: Steel
Tape Finish: Nylon Coated
Case Material: ABS/Rubber
Case Style: Closed
Case Finish: Black/Red
Graduation Scale Type: SAE
Graduation - Top: 1/16 in.
Markings - Other: Stud
Tape Length: 35 ft.
Tape Width: 1-1/16 in.
Tape End Type: Optimized Hook