Menu Search
Search
APEX TOOL GROUP #P2316

Lufkin Tape Measure, 16-ft L, Yellow Clad, 3/4 in. W, Chrome

SKU # 03710325190 Manufacturer Series: P2000
Type: Power Return Tape Measure
Tape Finish: Yellow Clad
Case Finish: Chrome
Tape Length: 16 ft.
Tape Width: 3/4 in.