Menu Search
Search
APEX TOOL GROUP #PHV1410CMEN

Measure; Tape; Power Return; Inches, Feet Scale; 1/16 in., 1/32 in. Top, 1/16 in., 1/32 in. Bottom Graduation; 33-ft Length x 1 in. Width; Yellow Clad Tape; Hi-Viz Orange Rubber Case; Patented End Hook End

SKU # 03710330727 Manufacturer Series: P1000
Type: Power Return Tape Measure
Tape Finish: Yellow Clad
Case Material: Rubber
Case Finish: Hi-Viz Orange
Graduation Scale Type: Inches, Feet
Graduation - Top: 1/16 in., 1/32 in.
Graduation - Bottom: 1/16 in., 1/32 in.
Tape Length: 33 ft.
Tape Width: 1 in.
Tape End Type: Patented End Hook

Tape Measure; Power Return; Yellow Clad Tape; Inches, Metric Graduation Scale; 1/16 in. (1/32 in. For First 12 in.), mm Top and Bottom Graduation; Patented End Hook Tape End; Rubber Cushion Case; 33-ft Length x 1 in. Tape