Menu Search
Search
APEX TOOL GROUP #P2316N

Measure; Tape; Power Return; Inches, Feet Scale; 1/16 in., 1/32 in. Top, 1/16 in., 1/32 in. Bottom Graduation; 16-ft Length x 3/4 in. Width; Yellow Clad Steel Tape; Chrome Plated ABS Plastic Case; Toggle Lock End

SKU # 03710330701 Manufacturer Series: P2000
Type: Power Return Tape Measure
Tape Material: Steel
Tape Finish: Yellow Clad
Case Material: ABS Plastic
Case Finish: Chrome Plated
Graduation Scale Type: Inches, Feet
Graduation - Top: 1/16 in., 1/32 in.
Graduation - Bottom: 1/16 in., 1/32 in.
Tape Length: 16 ft.
Tape Width: 3/4 in.
Tape End Type: Toggle Lock

Tape Measure; Power Return; Yellow Clad, Steel Tape; Inches Graduation Scale; 1/16 in., 1/32 in. Top and Bottom Graduation; Hook Tape End; ABS Plastic Case; 16-ft Length x 1/2 in. Tape