Menu Search
Search
STANLEY #46-071

Quick Square Triangular

SKU # 07617446071
Type: Quick Square
Square Style: Triangular
Size: 8 x 10.1 x 0.7 in.
Material: Aluminum

Squares: Type - Quick Square; Square Style - Triangular; Size - 8.0 x 10.1 x 0.7 in; Material - Aluminum; Additional Information - Works well as a saw guide, Black body with yellow graduations

Additional Info: Works well as a saw guide, Black body with yellow graduations