Menu Search
Search
L.S. STARRETT COMPANY #9-24-4R

Combination Square Set, Blade, 24 in., Hardened Steel

SKU # 04965950045
Type: Combination Square Set
Graduations: 8ths, 16ths, 32nds, 64ths Quick Reading
Side A -Type: Blade
Side B -Type: Square Head, Center Head, Non-Reversible Protractor Head
Side A - Length: 24.00 in.
Side A - Material/​Finish: Hardened Steel
Side B - Material/​Finish: Black Wrinkle Cast Iron

Additional Info: Number of Pieces: 4, Includes: (1) Square, (1) Center and Non-Reversible Protractor Head and (1) Blade