Menu Search
Search
L.S. STARRETT COMPANY #490-12-16R

Bevel Protractor, 0 - 180 deg, 12 in. L Blade, Cast Iron

SKU # 04965952518 Manufacturer Series: Series 490

Compare

Maximum number of products selected.
Type: Reversible Bevel Protractor
Blade Length: 12 in.
Graduations - Protractor: 0 - 180 deg
Graduations - Blade: Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths and 100ths
Material: Cast Iron
Material Finish: Black Smooth Protractor, Regular Blade