Menu Search
Search
L.S. STARRETT COMPANY #224ARLZ

Micrometer Set, 2 - 6 in., Steel Spindle-Anvil

SKU # 04965950772 Manufacturer Series: 224A
Type: Interchangeable Anvil Micrometer Set
Graduation Scale: Inch
Graduations: 0.001 in.
Range: 2.00 - 6.00 in.
Spindle Adjustment: Combo Ratchet-Speeder, Knurled Ring Locknut
Spindle-Anvil Diameter: 0.30 in.
Spindle-Anvil Material: Steel
Sleeve Finish: Satin Chrome
Material: Steel
Case: Case Included

The Starrett 224, 224M series interchangeable anvil micrometers feature a wide range of measurement and flexibility. Each micrometer is equipped with a series of easily interchangeable anvils, thus providing the full range in steps of 1 in. or 25 mm with

Additional Info: Number of Pieces: 51, Includes: (1) 2 - 6 in. Micrometer, (4) 2 - 5 in. Standards, (3) Adjustable Wrench and (1) Wood Case