Menu Search
Search
L.S. STARRETT COMPANY #733MEXFLZ-125

Micrometer; Outside; Electronic; 3.93-4.92 in./100.00-125.00 mm; 0.0001 in./0.001mm Graduation; LCD Digital Display; Friction Thimble, Knurled Ring Lock Nut Spindle Adjustment; 0.250 in. Diameter Carbide Spindle-Anvil; Satin Chrome Sleeve

SKU # 04965966081 Manufacturer Series: 733

Compare

Maximum number of products selected.
Type: Electronic Outside Micrometer
Display: LCD Digital
Graduation Scale: Inch/Millimeter
Graduations: 0.0001 in./0.001mm
Range: 3.93-4.92 in./100.00-125.00 mm
Spindle Adjustment: Friction Thimble, Knurled Ring Lock Nut
Spindle-Anvil Diameter: 0.250 in.
Spindle-Anvil Material: Carbide
Sleeve Finish: Satin Chrome
Material Finish: Black Wrinkle Frame, Satin Chrome Thimble
Output: SPC Output

The Starrett 733 electronic micrometer with output is a full-featured precision measuring tool built with customary Starrett quality and workmanship. it includes output capability for data transmission. the 733 series includes a large, easy-to-read, high-contrast LCD digital readout for clear readings. With its automatic off functionality, smooth friction thimble for uniform pressure, and balanced frame design, Starrett products provide comfortable and accurate measuring. Its No glare satin chrome finish minimizes annoying surface glare under bright lights indoors. Starrett electronic micrometers guarantee a precise measurement at every position each and every time. 100-125mm range, 0.001mm resolution, with case.