Menu Search
Search
L.S. STARRETT COMPANY #216MXRL-300

Micrometer; Outside; 275.00-300.00 mm; 0.01 mm Graduation; Digital Display; Ratchet Thimble, Knurled Ring Lock Nut Spindle Adjustment; 0.250 in. Diameter Carbide Spindle-Anvil; Satin Chrome Sleeve

SKU # 04965964358 Manufacturer Series: 216M
Type: Outside Micrometer
Display: Digital
Graduation Scale: Millimeter
Graduations: 0.01 mm
Range: 275.00-300.00 mm
Spindle Adjustment: Ratchet Thimble, Knurled Ring Lock Nut
Spindle-Anvil Diameter: 0.250 in.
Spindle-Anvil Material: Carbide
Sleeve Finish: Satin Chrome
Material Finish: Black Frame, Satin Chrome Thimble

STARRETT 216MXRL-300 MICROMETER