Menu Search
Search
L.S. STARRETT COMPANY #436.1XRL-12

Micrometer; Outside; 11.00-12.00 in.; 0.001 in. Graduation; Ratchet Thimble, Knurled Ring Lock Nut Spindle Adjustment; 0.297 in. Diameter Carbide Spindle-Anvil

SKU # 04965972721 Manufacturer Series: 436.1
Type: Outside Micrometer
Graduation Scale: Inch
Graduations: 0.001 in.
Range: 11.00-12.00 in.
Spindle Adjustment: Ratchet Thimble, Knurled Ring Lock Nut
Spindle-Anvil Diameter: 0.297 in.
Spindle-Anvil Material: Carbide
Material Finish: Satin Chrome

STARRETT 436.1XRL-12 MICROMTR