Menu Search
Search
L.S. STARRETT COMPANY #4441MXRL-25

Micrometer; Outside; 0.00-25.00 mm; 0.01 mm Graduation; Ratchet Thimble, Knurled Ring Lock Nut Spindle Adjustment; Carbide Spindle-Anvil

SKU # 04965951072 Manufacturer Series: 444.1
Type: Outside Micrometer
Graduation Scale: Millimeter
Graduations: 0.01 mm
Range: 0.00-25.00 mm
Spindle Adjustment: Ratchet Thimble, Knurled Ring Lock Nut
Spindle-Anvil Material: Carbide
Material Finish: Satin Chrome

STARRETT 4441MXRL-25 OUT MIC 25MM