The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
L.S. STARRETT COMPANY #260Z

Micrometer; Groove; 0.001 in. Graduations; 0.050-1.050 mm (Groove Widths), 0.000-1.000 mm (Land Widths); 0.281 in. Diameter, Steel Spindle-Anvil; Speeder Thimble Spindle Adjustment; Satin Chrome Steel

SKU # 04965967987 Manufacturer Series: 260
Type: Groove Micrometer
Graduation Scale: Inch
Graduations: 0.001 in.
Range: 0.050-1.050 mm (Groove Widths), 0.000-1.000 mm (Land Widths)
Spindle Adjustment: Speeder Thimble
Spindle-Anvil Diameter: 0.281 in.
Spindle-Anvil Material: Steel
Material: Steel
Material Finish: Satin Chrome
Case: Plastic Case Included

STARRETT 260Z MICROMETER GRO