Menu Search
Search
L.S. STARRETT COMPANY #209RL

Micrometer; Curl; Can; Mechanical; 0.001 in. Graduations; 0.000-0.500 in.; Steel Spindle-Anvil; Ratchet Thimble, Knurled Ring Lock Nut Spindle Adjustment; Satin Chrome Steel

SKU # 04965956473 Manufacturer Series: 209
Type: Mechanical Can Curl Micrometer
Graduation Scale: Inch
Graduations: 0.001 in.
Range: 0.000-0.500 in.
Spindle Adjustment: Ratchet Thimble, Knurled Ring Lock Nut
Spindle-Anvil Material: Steel
Material: Steel
Material Finish: Satin Chrome

STARRETT 209RL MICROMETER CAN