Menu Search
Search
L.S. STARRETT COMPANY #224MARLZ

Interchangeable Anvil Outside Micrometer Set; 50.00-150.00 mm; 0.01 mm Graduation; Ratchet Thimble, Knurled Ring Lock Nut Spindle Adjustment; 0.300 in. Diameter Steel Spindle-Anvil; 50, 75, 100, 125 mm Length Rod; Satin Chrome Sleeve

SKU # 04965950773 Manufacturer Series: 224M
Type: Interchangeable Anvil Outside Micrometer
Graduation Scale: Millimeter
Graduations: 0.01 mm
Range: 50.00-150.00 mm
Spindle Adjustment: Ratchet Thimble, Knurled Ring Lock Nut
Spindle-Anvil Diameter: 0.300 in.
Spindle-Anvil Material: Steel
Number of Rods: 3
Rod Size: 50, 75, 100, 125 mm L
Sleeve Finish: Satin Chrome
Material: Cast Iron Frame
Material Finish: Satin Chrome Thimble
Case: Wood Case

The Starrett 224, 224m series interchangeable anvil micrometers feature a wide range of measurement and flexibility. Each micrometer is equipped with a series of easily interchangeable anvils, thus providing the full range in steps of 1 in. or 25mm with a single micrometer. This model features 50-150mm measuring range. smooth friction thimble for uniform pressure, the combination ratchet and speeder for uniform pressure and quicker adjustment, or a plain micrometer that depends on your own feel. Recommended for mechanics, automotive service and machine shops, toolrooms, inspection departments and wherever gaging involves a wide range of measurements. This model includes these standards: 50, 75, 100, and 125mm. 50-150mm, 0.01mm grad.