Menu Search
Search
L.S. STARRETT COMPANY #656-129JN/S

Indicator; Dial; 3-5/8 in. Dial; 0.00025 in. Graduation; 0-15-0 Reading; 0.030 in. One Revolution; 0.075 in. Total; Jewel Bearing; Lug-On Center Back Mount

SKU # 04965953729 Manufacturer Series: 656

Compare

Maximum number of products selected.
Indicator Type: Dial Indicator
Dial Size: 3-5/8 in.
Dial Reading: 0-15-0
Graduations: 0.00025 in.
Range - One Rev: 0.030 in.
Range - Total: 0.075 in.
Bearing: Jewel
Mount: Lug-On Center Back

STARRETT 656-129JN/S INDICATOR