Menu Search
Search
L.S. STARRETT COMPANY #656-111J

Indicator; Dial; 3-5/8 in. Dial; 0.0001 in. Graduation; 0-5-0 Reading; 0.010 in. One Revolution; 0.025 in. Total; Jewel Bearing; Lug-On Center Back Mount

SKU # 04965953662 Manufacturer Series: 656
Indicator Type: Dial Indicator
Dial Size: 3-5/8 in.
Dial Reading: 0-5-0
Graduations: 0.0001 in.
Range - One Rev: 0.010 in.
Range - Total: 0.025 in.
Bearing: Jewel
Mount: Lug-On Center Back

STARRETT 656-111J INDICATOR DIAL