Menu Search
Search
L.S. STARRETT COMPANY #25-142J

Indicator; Dial; 2-1/4 in. Dial; 0.001 in. Graduation; 0-10-0 Reading; 0.020 in. One Revolution; 0.050 in. Total; Jewel Bearing; Lug-On Center Back Mount

SKU # 04965953242 Manufacturer Series: 25
Indicator Type: Dial Indicator
Dial Size: 2-1/4 in.
Dial Reading: 0-10-0
Graduations: 0.001 in.
Range - One Rev: 0.020 in.
Range - Total: 0.050 in.
Bearing: Jewel
Mount: Lug-On Center Back

STARRETT 25-142J INDICATOR DIAL