Menu Search
Search
L.S. STARRETT COMPANY #81-136-623J

Indicator; Dial; 1-11/16 in. Dial; 0.0005 in. Graduation; Plus or Minus 0-30 Reading; 0.030 in. One Revolution; 0.075 in. Total; Jewel Bearing

SKU # 04965953396 Manufacturer Series: 81
Indicator Type: Dial Indicator
Dial Size: 1-11/16 in.
Dial Reading: Plus or Minus 0-30
Graduations: 0.0005 in.
Range - One Rev: 0.030 in.
Range - Total: 0.075 in.
Bearing: Jewel

STARRETT 81-136-623J INDICATOR