Menu Search
Search
L.S. STARRETT COMPANY #414-2

Rule; Precision; Quick Reading; 24 in. Length x 1-1/4 in. Width; Tempered Steel; 1/8 in. First Edge, 1/16 in. Second Edge, 1/8 in. Third Edge, 1/16 in. Fourth Edge Graduation

SKU # 04965951500 Manufacturer Series: 414
Type: Precision Rule
Material: Tempered Steel
Graduation - 1st Edge: 1/8 in.
Graduation - 2nd Edge: 1/16 in.
Graduation - 3rd Edge: 1/8 in.
Graduation - 4th Edge: 1/16 in.
Reading Style: Quick Reading
Rule Length: 24 in.
Rule Width: 1-1/4 in.

STARRETT 414-2 RULE 2