Menu Search
Search
JOHNSON #7202

Pocket Clip Rule, 1/32 in., 6 in. L, Stainless Steel

SKU # 04944872020
Type: Pocket Clip Rule
Material: Stainless Steel
Finish: Silver
Graduation - 1st Edge: 1/32 in.
Graduation - 2nd Edge: 1/64 in.
Rule Length: 6 in.