Menu Search
Search
STANLEY #47-973

Vertical Plumb Level Brass

SKU # 07617447973
Type: Vertical Plumb
Construction Style: Brass
Material Type: Brass
Material Finish: Lacquered
Length: 8.7 in.

Levels: Type - Vertical Plumb; Construction Style - Brass; Material Type - Brass; Material Finish - Lacquered; Length - in - 8.7 in; Additional Information - Comes with extra tip

Additional Info: Comes with extra tip