Menu Search
Search
CHICAGO STEEL TAPE CO #06-808C

Telescoping Levelling Rod, 8 ft. L, Aluminum, White

SKU # 64442506087
Type: Telescoping Leveling Rod
Material Type: Aluminum
Material Finish: White
Side Type: Leveling Scale on Front, Measuring Scale on Back Side
Length: 8 ft.
Length - cm: 243.84cm