Menu Search
Search
CHICAGO STEEL TAPE CO #06-808M

Telescoping Levelling Rod, 2.5m L, Aluminum

SKU # 64442506099
Type: Telescoping Leveling Rod
Material Type: Aluminum
Side Type: Leveling Scale on Front, Measuring Scale on Back Side
Length: 2.5m
Length - cm: 250cm