Menu Search
Search
L.S. STARRETT COMPANY #830E

Small Hole Gauge, 0.400 - 0.500 in., 2 in. L

SKU # 04965953080 Manufacturer Series: 830
Type: Half Ball Gauge
Application: Holes, Slots, Grooves, Recesses
Gage Range: 0.400 - 0.500 in.
Gage Length: 2 in.