Menu Search
Search
L.S. STARRETT COMPANY #84MAZ-181-4J

Dial Bore Gauge, 38.00 - 76.20 mm, 11-19/32 in. L

SKU # 04965900038 Manufacturer Series: 84M
Type: Dial Bore Gauge
Gage Range: 38.00 - 76.20 mm
Gage Length: 11-19/32 in.
Contents: Wooden Storage Case