Menu Search
Search
L.S. STARRETT COMPANY #683M-4Z

Internal Chamfer Gauge, 0-90 Degree Dial, 25.00-50.00 mm

SKU # 04965964992 Manufacturer Series: 683

Compare

Maximum number of products selected.
Indicator Type: Internal Chamfer Gauge
Dial Reading: 0-90 Degree
Graduations: 0.020 mm
Range: 25.00-50.00 mm
Shank Diameter: 1 in.