The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
LA-CO INDUSTRIES #82450

MarkalĀ® Lumber/Timber Marker, Blue Green 70, 11/16 in. Round Tip

SKU # 04861582450
Type: Lumber Crayon
Color: Blue Green 70
Point: 11/16 in. Round Tip
Surface Application: Lumber, Wood Products
Material: Polymer
Size: L: 5 in.
Package: 72