Menu Search
Search
SOUTHWIRE #MPR-01SD

Ratchet Set, 10 ga Mild Steel, Hand Operator

SKU # 03288691108
Type: Ratchet Set
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10
Operator Type: Hand

The unique design profile of the cutting cups make the electrician's hole making easier by splitting the slug in half making it extremely easy to remove. The flex head ratchet wrench allows for easy maneuverability around obstacles in the field. All tools fit securely in durable plastic case for easy transportation and storage.

Additional Info: Includes: Max Punch Flex Head Ratchet, 1/2 - 2 in. Cutting Dies, Bearing Drawstuds, Conduit Spacer and Heavy Duty Case