Menu Search
Search
GARDNER BENDER #KP2500

Slug-Out Knockout Punch, 2-1/2 in. KO Cond/Pipe, 2.870 in. ID KO, 10 Gauge, Mild Steel

SKU # 03207681341
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Standard 4-Pt
Knockout Cond/​Pipe: 2-1/2 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10