Menu Search
Search
MILWAUKEE #49-16-2674

Knockout Die, Round KO, Slug-Splitting, 10, 12 Gauge

SKU # 04524231169 Manufacturer Series: Exact
Type: Knockout Die
Punch Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 3 in.
Knockout Inside Diameter: 3.593 in.
Capacity/​Material: Mild Steel, Stainless Steel
Capacity/​Gauge: 10, 12 Gauge

EXACT punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both th