Menu Search
Search
STANLEY #J86A5/16

Cold Chisel, Steel, Black Oxide, 5.37 in. L, Steel, Hex Shape, 3/8 in. Blade, 5/16 in. Shaft

SKU # 66267901061

Compare

Maximum number of products selected.
Type: Cold Chisel
Material: Steel
Finish: Black Oxide
Handle: Steel, Hex Shape
Blade Size: 3/8 in.
Shaft Size: 5/16 in.