Menu Search
Search
BAHCO TOOLS #424P-16

Wood Chisel, 5.51 in. L, 0.63 in. W Blade, 2-Component

SKU # 31151823835

Compare

Maximum number of products selected.
Type: Wood Chisel
Handle: 2-Component
Length: 5.51 in.
Blade Size: 0.63 in. W