Menu Search
Search
NUPLA #27060

Sledge Hammer, 32 in. Handle L, 96 oz. Head, 6 lb. Head

SKU # 73850127060
Type: Sledge Hammer
Length: 32 in. Handle
Weight - oz: 96 oz. Head
Weight: 6 lb. Head
Handle Material: Classic NUPLAGLAS®
Head Material: Drop Forged Carbon Steel